Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | DC24 |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | Rc3/8 |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | DIN type terminal |
| Type of Switching | 3-position closed center |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- The master valve structure is a elastic sticker.- Abundant size variations.
- For medium and large cylinder drive.
- Manifold model: VV5FR2, VV5FR3, VV5FR4, VV5FR5
Ulasan Produk
Tidak ada ulasan




















































































































































