Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Number of Ports | 5 |
|---|---|
| Suitable fluid | Air |
| Type of Switching | 2 position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Reduction of power consumption by power saving circuitBy reducing the wasted power of maintenance, power consumption is used to standard
It has been reduced to about 1/3.
(When the rated voltage DC24V is applied, it shows the effect at the power of more than 40 ms.)
- Built -in full wave rectifier (in case of AC)
● Reduced sound reduction
The sound is greatly reduced by converting it into a DC with a full wave rectifier.
● Reduction of the phase power
Conventional 5.6va → 1.55va
- Built -in strainer on the pilot valve
Prevent trouble by sudden foreign matter. Note) Be sure to install an air filter on the primary side.
Ulasan Produk
Tidak ada ulasan




















































































































































