Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (S) DC5 |
|---|---|
| Body Option | (0) Pilot valve individual exhaust type |
| Coil | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (E) Push turn lock type (manual operation type) |
| Number of Ports | 5 |
| Pipe Connection Diameter | (M5) With M5 port sub-plate |
| Suitable fluid | Air |
| Type Of Thread | M |
| Type of Lead Wire Extraction | (M) M-type plug connector / with lead wire (length 300 mm) |
| Type of Switching | (2) 2-position double solenoid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































