Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (6) DC12 |
|---|---|
| Body Option | (3) Main valve/pilot valve collective exhaust type |
| Bracket | (-) No bracket |
| CE-Compatible Product | (Q) CE compliant product |
| Coil | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | (U) With lamp / surge voltage protection circuit (non-polar type) |
| Manual | (-) Non-lock push type |
| Number of Ports | 5 |
| Pipe Connection Diameter | M3×0.5 |
| Suitable fluid | Air |
| Type Of Thread | M |
| Type of Lead Wire Extraction | (LO) L-shaped plug connector / without connector |
| Type of Switching | (2) 2-position double solenoid |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































