Kondisi Barang:
Authorized Partner
Spesifikasi
Rated Voltage (V) | DC24 |
---|---|
Number of Ports | 5 |
Suitable fluid | Air |
Type of Lead Wire Extraction | L-shaped plug connector: No connector |
Type of Switching | 3-position exhaust center |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- It can be mixed with a 3 -port valve and a 5 -port valve.- Power consumption: 0.1W (with power saving route)
- Manifold model: SS5YJ3, SS5YJ5, SS5YJ7
Ulasan Produk
Tidak ada ulasan