Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Number of Ports | 3 |
| Pipe Connection Diameter | M3×0.5 |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | Grommet: Lead wire length 300mm |
| Type of Switching | Normally open |
| Type Of Thread | M |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- It can be mixed with a 3 -port valve and a 5 -port valve.- Power consumption: 0.1W (with power saving route)
- Manifold model: SS5YJ3, SS5YJ5, SS5YJ7
Ulasan Produk
Tidak ada ulasan




















































































































































