Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | Direct piping type |
|---|---|
| Ambient and Flowing Fluid Temperature (°C) | -10 to 50 (but no freezing) |
| Operating Pressure Range (MPa) | 0.15 - 0.7 |
| Rated Voltage (V) | DC12 |
| Coil | Standard |
| Lubrication | Unnecessary |
| Manual Operation Type | Non-lock push type |
| Maximum Operating Frequency (Hz) | 10 |
| Mounting Direction | Freedom |
| Pilot Valve Exhaust | Pilot valve individual exhaust type, main valve / pilot valve collective exhaust type |
| Protection Class | Dustproof (* M8 connector is IP65) |
| Response Time (ms) | At 0.5MPa / 15 or less |
| Shock Resistance (m/s²) | 150 |
| Suitable fluid | Air |
| Switching Method | 2-position single solenoid |
| Vibration Resistance (m/s²) | 30 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- It can be mixed with a 3 -port valve and a 5 -port valve.- Power consumption: 0.1W (with power saving route)
- Manifold model: SS5YJ3, SS5YJ5, SS5YJ7
Ulasan Produk
Tidak ada ulasan




















































































































































