SMC 3-Screen High-Precision Digital Pressure Switch/for General-Purpose Fluids ISE78G Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Pressure Range (MPa) | 0 - 16 |
|---|---|
| Orifice (mm) | Yes |
| Output specifications | IO-Link / switch output 1 + switch output 2 (switch output is NPN or PNP switchable) |
| Type of Piping | Rc1/4 |
| Option | Lead wire with M12 connector (right angle 5m), Bracket A (ISE75(H) compatible), instruction manual |
| Unit | Fixed SI unit |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
IO-LinkDiagonal display portion adopted visibility in various mounting positions
The display part can rotate 336 ° after installation of the display portion rotation mechanism adaptation.
Fluid: liquid or gas that does not corrode the towel material (ISE7 G/79s)
Use
For general -purpose fluidsUlasan Produk
Tidak ada ulasan




















































































































































