Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Pressure Range (kPa) | (ZSE20C) 0 - -101 |
|---|---|
| Display unit | (-) With unit switching function |
| Lead Wire | (W) Lead wire with connector, 5 cores (lead wire length 2 m, with waterproof cover) |
| Output specifications | (R) NPN open collector 2 output + analog voltage output |
| Pipe Direction | (-) Rear piping |
| Type of Piping | (02) R1/4 (with M5 female screw) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































