Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) 24 DC |
|---|---|
| Function | (-) Standard |
| Manual Operation Type | (-) Non-lock push type (tool type required) |
| Number of Ports | 3 |
| Pipe Connection Diameter | (C6) One-touch fitting for o6 |
| Suitable fluid | Air |
| Type Of Thread | (F) G |
| Type of Lead Wire Extraction | (YZ) DIN terminal with lamp surge voltage protection circuit |
| Type of Switching | (3) NC elastic seal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































