Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (1) AC100 |
|---|---|
| Bracket | (F) With bracket |
| Lamp/Surge Voltage Protection Circuit | (-) No lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 3 |
| Pilot System | (-) Internal pilot |
| Pipe Connection Diameter | (02) 1/4 |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc M5 |
| Type of Lead Wire Extraction | (G) Grommet / lead wire length 300mm |
| Type of Switching | (A) NC (normally closed) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































