Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Body Option | (M) Main valve Pilot valve Collective exhaust type |
| CE-Compatible Product | (Q) CE compatible |
| Coil | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 3 |
| Pipe Connection Diameter | (M5) With M5 port sub-plate |
| Suitable fluid | Air |
| Type Of Thread | M |
| Type of Lead Wire Extraction | (M) M type plug connector, lead wire length 300mm |
| Type of Switching | (1) Normal close |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































