SMC 3-port Solenoid Valve Direct-Acting Poppet Type Rubber Seal VK3140 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | 1/8 (with sub-plate) |
| Suitable fluid | Air |
| Type of Switching | Direct acting 2-position single solenoid |
| Type Of Thread | NPTF |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- Universal portingIt can be used freely, including N.C. dialect, N.O., Devida valve, selector valve, etc.
C: 0.80DM3/(S/BAR): (In the case of flow path 2 → 3)
- Compact/width 18 x Long 63 (mm)
- Low power consumption: 4WDC (standard) 2WDC (low watt type)
- Vacuum can be used: -101.2kpa
- Measures for copper non -possible: There is no copper system in the towel part, and standard products are used as they are.
Ulasan Produk
Tidak ada ulasan




















































































































































