SMC UL Standard Direct Ported Valve/Single Unit 30-SY3320 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Rated Voltage (V)(5) DC24
Bracket(-) No bracket
Coil(-) Standard type
ConnectorNone
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual(-) Non-lock push type
Pipe Connection DiameterA, B port: (C4) Φ4 one-touch fitting
Suitable fluidAir
Type Of Thread(-) Rc
Type of Lead Wire Extraction(LO) L-shaped plug connector
Type of Switching(3) 3-position closed center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan