SMC 5 Port Pilot Operated Solenoid Valve Non plug-in Conforming To CSA Standard 30-VF3240 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Rated Voltage (V) | AC100 (50/60Hz) |
|---|---|
| Number of Ports | 5 |
| Pipe Connection Diameter | Rc3/8 |
| Suitable fluid | Air |
| Type of Switching | 2 position double |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































