Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | AC200 (50/60Hz) |
|---|---|
| CE-Compatible Product | (Q) CE compatible |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Number of Ports | 3 |
| Passage Symbol | (A) NC (normally closed) |
| Pilot Valve | (-) Standard |
| Pipe Connection Diameter | G1/2 |
| Suitable fluid | Air |
| Type Of Thread | G |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Valve Type | (-) Internal pilot |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































