SMC 2-port Solenoid Valve for Dust Collector VXF24 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.599.900
Spesifikasi
Number of Ports2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Piping method
Flange type, flango body type, straight pipe type
- Contributed to reducing the number of piping man -hours without the need for an orifice processing on the secondary side. (Flange body type)
- Protection structure: IP65 *
* Read line removal Faston type terminals are IP40
- High temperature correspondence: Fluid temperature 100 ° C
- Faston terminal type added.
- We have a dedicated controller VXFC series.

Ulasan Produk

Tidak ada ulasan