SMC 2-color Display Type Digital Pressure Switch/for General-Purpose Fluids for Positive Pressure ISE80-B2 Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900 - Rp8.499.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Pressure Range (MPa) | -0.1 - 1 |
|---|---|
| Withstand Pressure (MPa) | 2 |
| Current Consumption (mA) | 45 or less |
| Display unit | (M) Fixed SI unit |
| Input/Output | NPN open collector 2 output + analog voltage output / auto shift switching |
| Output specifications | (R) NPN open collector 2 output + analog voltage / auto shift switching |
| Power Supply Voltage (V) | DC12-24 ± 10%, Ripple (pp) 10% or less (with paradoxical protection) |
| Repeatability | ± 0.2% FS ± 1 digit or less |
| Suitable fluid | Fluid that does not corrode SUS630 and SUS304 |
| Type of Piping | (B2) TSJ 1/4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Adapt to a wide range of fluids with stainless steel diaphragm.IP65
ROHS compatible.
Low leak. VCR, Swagelok compatible joints can be selected.
Back piping, downward piping.
Ulasan Produk
Tidak ada ulasan




















































































































































