Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900 - Rp7.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Rated Pressure Range (kPa) | -100 - 100 |
|---|---|
| Withstand Pressure (kPa) | 500 |
| Current Consumption (mA) | 45 or less |
| Power Supply Voltage (V) | DC12-24 ± 10%, Ripple (pp) 10% or less (with paradoxical protection) |
| Pressure Setting Range (kPa) | -110 - 110 |
| Repeatability | ± 0.2% FS ± 1 digit or less |
| Suitable fluid | Fluid that does not corrode SUS630 and SUS304 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Adapt to a wide range of fluids with stainless steel diaphragm.IP65
ROHS compatible.
Low leak. VCR, Swagelok compatible joints can be selected.
Back piping, downward piping.
Ulasan Produk
Tidak ada ulasan




















































































































































