SMC 2-color Display Type Digital Pressure Switch ZSE80 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.199.900 - Rp5.199.900
Spesifikasi
Rated Pressure Range (kPa)0.0 - 101.0
Withstand Pressure (kPa)500
Current Consumption (mA)45 or less
Pipe Direction(-) Rear piping
Power Supply Voltage (V) DC12-24 ± 10%, Ripple (pp) 10% or less (with paradoxical protection)
Pressure Setting Range (kPa)10.0 - 111.0
Repeatability ± 0.2% FS ± 1 digit or less
Suitable fluidFluid that does not corrode SUS630 and SUS304

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Adapt to a wide range of fluids with stainless steel diaphragm.
IP65
ROHS compatible.
Low leak. VCR, Swagelok compatible joints can be selected.
Back piping, downward piping.

Ulasan Produk

Tidak ada ulasan