SMC 2-color Display High-Precision Digital Pressure Switch for Vacuum Pressure ZSE30A Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.399.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Type | ZSE30A (vacuum pressure) |
|---|---|
| Operating Humidity Range | During operation and storage: 35-85% RH (no condensation) |
| Operating Temperature Range (°C) | Operation: 0 to 50, Storage: -10 to 60 (no condensation and freezing) |
| Current Consumption (mA) | 40 or less |
| Display Accuracy | ± 2% FS ± 1 digi (at ambient temperature 25 ± 3 °C) |
| Insulation Resistance (MΩ) | 50 or more (at DC500V mega) Charge unit batch and between chassis |
| Maximum Applicable Voltage (V) | 28 (at NPN output) |
| Maximum Load Current (mA) | 80 |
| Operation Indicator Lamp | Lights when the switch is ON OUT1: Green OUT2: Red |
| Power Supply Voltage (V) | DC12-24 ± 10%, ripple (pp) 10% or less (with reverse connection protection) |
| Protection Class | IP40 |
| Response Time (ms) | 2.5 or less (when chattering prevention function: 20,100,500,1000,2000selected) |
| Short Circuit Protection | Equipment |
| Standard | CE UL/CSA(E216656) RoHS |
| Type of Display | 4-digit 7-segment LCD 2-color display (red / green) |
| Withstand Voltage (V/minute) | AC1000 between the charging unit and the housing |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- One -touch tube inheritance (straight, elbow)- Space saving, vertical and horizontal adhesion can be installed.
- With displayed fine adjustment function.
-Copy up to 10 units at the same time.
Ulasan Produk
Tidak ada ulasan




















































































































































