Kondisi Barang:
Authorized Partner
Spesifikasi
| Built-in Magnet Availability | (-) No magnet |
|---|---|
| Port Thread Type | (-) Rc |
| Rod end Screw | (-) Standard (rod tip female thread) |
| Series | Copper / Fluorine / Silicone not possible + Low dust generation: (21) Copper / Fluorine / Silicone not possible + Low dust generation (relief type) |
| Stroke (mm) | 10 |
| Tube Inner Diameter (Φmm) | 50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































