SMC 2-Color Display High Precision Digital Pressure Switch ZSE30A-C4H Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Pressure Range (kPa) | (ZSE30A)0 - -101 |
|---|---|
| Rated Pressure Range (MPa) | (ZSE30A) 0 - -101 |
| Display unit | (M) Fixed SI unit |
| Output | (P) PNP open collector 1 output |
| Output specifications | (P) PNP open collector 1 output |
| Pipe Connection | (C4H) One-touch pipe fitting Φ4 mm, Φ5/32 inch |
| Option | (-) No lead wire / (-) Instruction manual |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































