SMC Zero Differential Pressure Operation Pilot Type 2-port Solenoid Valve for Oil VXZ253 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.599.900
Spesifikasi
Voltage (V)(K) AC200
Lead Wire Extraction Direction Special(-) None
Number of Ports2
Opening Diameter3/4
Orifice Diameter (Φmm)20
Body Material(H) C37
Suitable fluidFor oil
Type Of ThreadRc
Type of Lead Wire ExtractionDIN type terminal (with surge voltage protection circuit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan