SMC Zero Differential Pressure Operation Pilot Type 2-port Solenoid Valve for Oil VXZ243 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | AC100 |
|---|---|
| Electrical Options | (2L) With lamp --AC100V --Conduit terminal (with surge voltage protection circuit) |
| Lead Wire Extraction Direction Special | (-) None |
| Number of Ports | 2 |
| Opening Diameter | 1/2 |
| Body Material | (G) SUS |
| Orifice Diameter (Φmm) | 15 |
| Suitable fluid | For oil |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































