SMC Zero Differential Pressure Operation Pilot Type 2-port Solenoid Valve for Air VXZ2D0 Series
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.799.900 - Rp2.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Lead Wire Extraction Direction Special | (-) None |
|---|---|
| Number of Ports | 2 |
| Opening Diameter | 1 |
| Orifice Diameter (Φmm) | 25 |
| Body Material | (K) C37 |
| Suitable fluid | For air |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































