Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (G) DC24-DIN type terminal (with surge voltage suppressor) |
|---|---|
| Lead Wire Extraction Direction Special | (A) 90° |
| Number of Ports | 2 |
| Opening Diameter | 1 |
| Type Of Thread | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































