Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | DC24 |
|---|---|
| Additional Symbol | (-) None |
| Bracket | (B) With bracket |
| Number of Ports | 3 |
| Body Material | SUS |
| Model | 32 |
| Orifice Diameter (Φmm) | (3) 3 |
| Pipe Connection Diameter | (02) 1/4 |
| Suitable fluid | Air / water |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (DZ) DIN terminal with surge voltage suppressor and light |
| Valve Type/Body Shape | (4) COM. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































