Kondisi Barang:
Authorized Partner
Spesifikasi
| Voltage (V) | (F) DC24 |
|---|---|
| Lead Wire Extraction Direction Special | (-) Standard type |
| Number of Ports | 2 |
| Opening Diameter | 1/4 |
| Body Material | (C) C37 |
| Mounting | (X332) Seal material: EPDM specification / with bracket / with body bottom mounting hole / lead wire take-out direction special |
| Orifice Diameter (Φmm) | 10 |
| Suitable fluid | Water |
| Type of Lead Wire Extraction | Grommet (with surge voltage protection circuit) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































