Kondisi Barang:
Authorized Partner
Spesifikasi
| Lead Wire Extraction Direction Special | (-) Standard type |
|---|---|
| Number of Ports | 2 |
| Opening Diameter | 1/4 |
| Body Material | (A) C37 |
| Mounting | (XNB) With mounting hole on the bottom of the body / Lead wire take-out direction special |
| Orifice Diameter (Φmm) | 5 |
| Suitable fluid | Water |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































