Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (1) AC100 (50/60Hz) |
|---|---|
| Body Type | (O) Manifold type |
| CE-Compatible Product | (Q) CE compliant product |
| Number of Ports | 3 |
| Pipe Connection Diameter | (-) No port |
| Protection circuit | (-) None |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Valve | (-) Standard type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































