Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) 24 DC |
|---|---|
| Function | (B) Fast response type |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Manual Operation Type | (-) Non-lock push type (tool type required) |
| Number of Ports | 3 |
| Pipe Connection Diameter | (-) No sub-plate |
| Standard | (-) None |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (LO) L-shaped plug connector without connector |
| Type of Switching | (1) NC metal seal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































