Kondisi Barang:
Authorized Partner
Spesifikasi
| CE-Compatible Product | (Q) CE compliant product |
|---|---|
| Coil Voltage (V) | (5) DC24 |
| Function | (-) Standard |
| Lamp/Surge Voltage Protection Circuit | With lamp / surge voltage protection circuit |
| Manual Operation Type | (-) Non-lock push type (tool type required) |
| Number of Ports | 5 |
| Pipe Connection Diameter | A, B port: (C6) Φ6 one-touch fitting |
| Sealing Type | (1) Elastic body seal |
| Suitable fluid | Air |
| Type of Lead Wire Extraction | (M) M-type plug connector with lead wire |
| Type of Switching | (4) 3-position exhaust center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































