Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (0) Plug-in sub-plate |
|---|---|
| Coil Rated Voltage (V) | (5) DC24 |
| Function | (R) Standard type (0.95W) + external pilot |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Protection Class | (W) Dustproof / jetproof type (IP65) |
| Sealing Type | (0) Metal seal |
| Type Of Thread | (-) Rc |
| Type of Switching | (4) 3-position exhaust center |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































