Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Type | (5) Plug lead sub-plate |
|---|---|
| Coil Rated Voltage (V) | (1) AC100 (50/60Hz) |
| Function | (-) Standard type (0.95W) |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Manual | (-) Non-lock push (tool type required) |
| Pipe Connection Diameter | (02) 1/4 |
| Protection Class | (W) Dustproof / jetproof type (IP65 compliant) |
| Sealing Type | (1) Elastic body seal |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (H) Lead wire length 1.5m |
| Type of Switching | (2) 2-position double |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































