Kondisi Barang:
Authorized Partner
Spesifikasi
| Type | (0) Plugin type |
|---|---|
| Coil Rated Voltage (V) | (5) DC24 |
| Function | (Y) Low wattage type (0.4W) |
| Lamp/Surge Voltage Protection Circuit | (E) No lamp, with surge voltage protection circuit |
| Manual | (-) Non-lock push (tool type required) |
| Protection Class | (-) Dustproof |
| Sealing Type | (1) Elastic body seal |
| Type of Switching | (1) 2-position single |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































