Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) DC24 |
|---|---|
| Function | (KNR) High pressure type (1.0 MPa) + minus common + external pilot |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Manual | (-) Non-lock push (tool type required) |
| Protection Class | (-) None |
| Sealing Type | (0) Metal seal |
| Suitable fluid | Air |
| Type of Switching | (1) 2-position single double wiring |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































