Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) DC24 |
|---|---|
| Function | (-) Standard type |
| Lamp/Surge Voltage Protection Circuit | (-) can be |
| Manual | (D) Slide type lock type (manual type) |
| Sealing Type | (1) Elastic body seal |
| Suitable fluid | Air |
| Type of Switching | (B) 4-position dual 3-port (NO / NO) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































