Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) DC24 |
|---|---|
| Function | (R) External pilot specifications |
| Manual Operation Type | (-) Non-lock push type (tool type required) |
| Number of Ports | 3 |
| Pipe Connection Diameter | (C8) One-touch fitting for o8 |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (MO) M-type plug connector Without connector / With lamp / surge voltage protection circuit |
| Type of Switching | (1) NC metal seal |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































