SMC 5 Port Solenoid Valve Base Mounted Plug Lead Unit Single Unit VQZ195 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Coil Voltage (V) | (5) DC24 |
|---|---|
| Function | (-) Standard type |
| Manual Operation Type | (-) Non-lock push type (tool type required) |
| Sealing Type | (0) Metal seal |
| Type of Lead Wire Extraction | (L) L-shaped plug connector with lead wire, lamp, surge voltage protection circuit |
| Type of Switching | (9) 3 port NO for mixed loading |
| Number of Ports | 5 |
| Suitable fluid | Air |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































