SMC Rubber Seal/3-port/Pilot/Poppet Type Direct Ported Type/Low Wattage Specification/Single Unit VP542RY Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Bracket | With (F) |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (-) Non-lock push type |
| Number of Ports | 3 |
| Pilot System | (R) External pilot |
| Pipe Connection Diameter | (03) 3/8 |
| Suitable fluid | Air |
| Type Of Thread | (-) Rc M5 |
| Type of Lead Wire Extraction | (D) DIN type terminal / with connector |
| Type of Switching | (A) NC (normally closed) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































