SMC Rubber Seal/3-port/Pilot Poppet Type Body Ported Type/Single Unit VP342 Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Rated Voltage (V) | (5) DC24 |
|---|---|
| Bracket | (F) With bracket |
| Lamp/Surge Voltage Protection Circuit | (Z) With lamp / surge voltage protection circuit |
| Manual | (E) Push turn lock type (manual operation type) |
| Number of Ports | 3 |
| Pilot System | (R) External pilot |
| Pipe Connection Diameter | (02) 1/4 |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (LO) L-shaped plug connector / without connector |
| Type of Switching | (A) NC (normally closed) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































