Kondisi Barang:
Authorized Partner
Spesifikasi
| Body Size | (6) 1 |
|---|---|
| Coil Rated Voltage (V) | (5) DC24 |
| Connector Diameter | (10) 1 (25A) |
| Number of Ports | 3 |
| Pilot System | (1) External pilot |
| Suitable fluid | Air |
| Type Of Thread | (F) G |
| Type of Lead Wire Extraction | (G) Grommet |
| Type of Switching | (A) NC (normally closed) |
| Valve | (V) For vacuum / low pressure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































