Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Gasket) | (A) NBR seal |
|---|---|
| Type | VNC2 |
| Bracket | (B) With bracket |
| CE-Compatible Product | (-) None |
| Manual Operation Type | (-) Non-lock push type |
| Pipe Connection Diameter | (15A) 1/2 |
| Suitable fluid | Coolant |
| Type Of Thread | (-) Rc |
| Type of Lead Wire Extraction | (D) DIN type terminal |
| Valve Type | (4) N.C. 1 MPa |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































