SMC External Pilot Solenoid/Process Valve/2 Port Valve for Fluid Control VNB412A Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (A) NBR seal |
|---|---|
| Type | VNB4 |
| Rated Voltage (V) | (1) AC100 50/60Hz |
| Bracket | (-) None |
| Manual Operation Type | (-) Non-lock push type |
| Number of Ports | 2 |
| Pipe Connection Diameter | (25A) 1 |
| Type Of Thread | (-) Rc |
| Type of Acting | Pilot type |
| Type of Lead Wire Extraction | (GS) Grommet with surge voltage protection circuit |
| Type of Switching | (2) N.O. 1 MPa - Φ25 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































