SMC External Pilot Solenoid/Process Valve/2 Port Valve for Fluid Control VNB214B Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Material (Seal)(B) FKM seal
TypeVNB2
Rated Voltage (V)(5) DC24
Bracket(-) None
Manual Operation Type(-) Non-lock push type
Number of Ports2
Pipe Connection Diameter(10A) 3/8
Type Of Thread(-) Rc
Type of ActingPilot type
Type of Lead Wire Extraction(GS) Grommet with surge voltage protection circuit
Type of Switching(4) N.C. 1 MPa - Φ11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan