SMC External Pilot Solenoid/Process Valve/2 Port Valve for Fluid Control VNB214A Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (A) NBR seal |
|---|---|
| Type | VNB2 |
| Rated Voltage (V) | (5) DC24 |
| Bracket | (B) With bracket |
| Manual Operation Type | (-) Non-lock push type |
| CE-Compatible Product | (Q) CE compliant product |
| Number of Ports | 2 |
| Pipe Connection Diameter | (15A) 1/2 |
| Type Of Thread | (-) Rc |
| Type of Acting | Pilot type |
| Type of Lead Wire Extraction | (DZ) DIN type terminal with lamp / surge voltage protection circuit |
| Type of Switching | (4) N.C. 1 MPa - Φ11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































