SMC External Pilot Solenoid/Process Valve/2 Port Valve for Fluid Control VNB114A Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (A) NBR seal |
|---|---|
| Type | VNB1 |
| Rated Voltage (V) | (5) DC24 |
| Bracket | (B) With bracket |
| Manual Operation Type | (A) Non-lock push type A type (protruding type) |
| Number of Ports | 2 |
| Pipe Connection Diameter | (8A) 1/4 |
| Type Of Thread | (-) Rc |
| Type of Acting | Pilot type |
| Type of Lead Wire Extraction | (G) Grommet |
| Type of Switching | (4) N.C. 1 MPa - Φ7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































