SMC External Pilot Solenoid/Process Valve/2 Port Valve for Fluid Control VNB112A Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
Material (Seal)(A) NBR seal
TypeVNB1
Rated Voltage (V)(1) AC100 50/60Hz
Bracket(B) With bracket
Manual Operation Type(-) Non-lock push type
Number of Ports2
Pipe Connection Diameter(10A) 3/8
Type Of Thread(-) Rc
Type of ActingPilot type
Type of Lead Wire Extraction(TZ) Conduit terminal with lamp / surge voltage protection circuit
Type of Switching(2) N.O. 1 MPa - Φ7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan