SMC Air Operated Type/Process Valve/2 Port Valve for Fluid Control VNB204A Series
Kondisi Barang:
Authorized Partner
Spesifikasi
| Material (Seal) | (A) NBR seal |
|---|---|
| Type | VNB2 |
| Bracket | (B) With bracket |
| Number of Ports | 2 |
| Pipe Connection Diameter | (15A) 1/2 |
| Type of Acting | Pilot type |
| Type Of Thread | (F) G |
| Type of Switching | (4) N.C. 1 MPa - Φ11 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































